Beli ptz camera di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Aver Professional PTZ CameraDeskripsi:PTZ310Capture Events in Lifelike QualityProfessional PTZ CameraAVer PTZ310 is available in white or grey and equipped versatile functions to suite every classroom, hospital, or business. Creating the superior video quality, the PTZ310 makes you feel the action in a scene!atribut:
- Digital Zoom: 12X
- Shutter Speed (s): 1/1 to 1/32,000
- Aver PTZ CameraDeskripsi:The USB Plug-and-Play and Professional Unified Communications Camera for All Kinds of BusinessesThe AVer CAM520 is designed to meet the unified communications and collaboration needs of a variety of businesses. Widely compatible and ideal for numerous applications and integration with other equipment, its full HD 1080p 60fps capability ensure high-quality real-time communication whether in conference rooms or industrial environments. Moreover, CAM520 provides a USB connection, perfect for software- or cloud-based video collaboration and other applications that require very high quality video.SpecsPackage contentsCameraRemote control5m USB cable to PC (USB2.0 mini B to PC)Power supplyQuick-start guideTabletop/wall/ceiling mount6.35mm tripod mounting screwVelcro CameraFull HD 1080p 60fpsPan: ±130°; 0.45° stepTilt: +90°/-25°; 0.25° stepField of view (H): 72.5° (wide) ~ 6.3° (tele)Sensor: 1/2.8 low lux CMOS 2M pixelResolution: full HD 1080p (1920x1080), HD 720p (1280x720), PAL (1024x576), VGA (640x480), QVGA (320x240), QQVGA (160x120) at 60fps, 30fps and 15fpsScan: progressiveZoom: 18X total zoom (12X optical zoom)Lens focal length: 3.9mm (wide) ~ 47.3mm (tele)Lens F#: 1.8 (wide) ~ 2.8 (tele)Auto IrisS/N ratio: >50dBMinimum illumination: 1 lx (50 IRE, F1.6, shutter 1/30)2D and 3D denoiseBacklight compensationFlip, mirrorMinimum working distance: 1.5 meterInclude table/wall/ceiling mountKensington slot Remote controlIR (Infrared)10 camera presets (100 presets via VISCA)System requirements*Windows 7/ 8/8.1/10Mac OS X 10.7 or higherGoogle Chromebook version 29.0.1547.70, Platform 4319.79.0 Hardware requirements*2.4 GHz Intel Core 2 Duo processor2 GB RAM or moreUSB 2.0 port Power supplyAC 100V ~ 240VConsumption: EIAJ 12, 4AEnvironmental dataPhysical characteristics: 0~40°COperation humidity: 20%~80%Storage temperature: -20~60°CStorage humidity: 20%~80% Physical characteristicsPackage dimensions: 370x252x275mmPackage weight: 4.16kg/9.17lbsCamera: 180x140x182mm/1.5kgRemote control: 200x50x20mm/0.091kg Optional accessoriesRS232 adapterCompliance and toolsYUV, MJPEG, H.264 SVC, AVC (high and base profile)Multi-stream capableUSB 2.0UVC (USB Video Class) 1.1 with H.264 extensionVISCA via RS232*Downloadable diagnostic tool, field firmware upgrade tool, App for advanced features and settings*Please check AVer product web page for compatible VISCA commands and devices. PTZAppFree download on Windows and Mac computersCompatible with SkypeTM Plugin for answering and hanging up via remote controlUpgrade firmware automatically or manually control cameraSet parameters and adjust camera imageDiagnose operating statusView live video Warranty**3-year: camera1-year: accessoriesCompatible applicationsSkype, Skype for Business, V-CUBE, Google Hangouts, FaceTime, Cisco Webex, GoToMeeting, Adobe Connect, BlueJeans, Zoom, Vidyo, Fuze, WebRTC, CyberLink U Meeting * For Full HD support, please check with your software application provider for system/hardware requirements.** Please register online to receive free 2 year warranty extension. For detailed warranty information, please contact an AVer local representative.*** Specifications may vary depending on countries and are subject to change without notice.
- TENVEO 20x PTZ CameraDeskripsi:- 20x optical zoom. - Sleek and intelligent design. - USB, HDMI, SDI 3video outputs. - Crystal clear HD1080P image quality. - Accurate, smooth and silent PTZ Movement. - Preset: 9 via IR remote setting (256 via RS232). - Superior quality with Full Glass Lens Material. - 54.7 wide field of view with no video distortion. - 1/3inch high quality, 2.38MEGA PIXEL (16:9) CMOS sensor. - Support ceiling mount, wall mount and tripod mount (Reverse mountable). - 2D and 3D NR for best video quality in different lighting conditions. - Support Visca, Pelco-P, and Pelco-D protocol, RS232/RS485 Camera Control. - Compatible with most leading video conferencing software and platform. - Video Compression Format : MJPG. - Noise Reduction 2D/3D. - Baud rate 38400/9600bps. - Decoder Built-in. - Address set 1~256. - Installation Support desktop, Tripod, Wall mount and Ceiling mount. - Power supply DC12V/2A. - Power consumption 12W. - Net weight/Gross weight 1.5kg/2.85g. - Dimension (LxWxH) : 260x175x180mm/296x255x218mm (before/after packing). - Accessories DC 12V Power adaptor, IR remote control, Manual, USB2.0 cable, Ceiling brackets & screws.atribut:
- Image Sensor (inch): HD Color CMOS 1/3
- Effective Pixel: 2.38 mega pixel(16:9)
- Horizontal Resolution: 1080P60/50/30/25, 1080i60/50, 720P60/50
- Signal Standard: NTSC/PAL
- Zoom: 20x optical zoom
- Minimum Luminance (Lux): 0.5 at F2.0
- Control Protocol: VISCA, PELCO-D, PELCO-P (RS-232, RS485)
- Control terminal: USB,RS-232, RS485
- Focal Length (mm): F=5.5 (wide)-110 (tele)
- Focus: Auto
- Gain Control: Auto
- Horizontal Angle (°): Near-end 54.7 to Far-end 3.3
- Pan/Tilt Movement Range (°): Pan: ±175 (max speed 80°/S), Tilt: -35 to +55 (max speed 60°/S)
- Preset Position: IR remote control supports 9 presets,PELCO Protocol supports 256 presets
- SNR Ratio (dB): ≥50
- Shutter Speed (s): 8 to 1/10000 (auto)
- Storage Temperature (°C): -20 to 60
- Video Output: USB, HDMI, SDI
- White balance: Auto
- Working Temperature (°C): -10 to ~50
- ISMART PTZ CameraDeskripsi:AMC series USB3.0 PTZ camera is equipped with a professional high quality 8 million pixel CMOS image sensor and a high-performance low-power SoC professional chip platform to continuously and stably output uncompressed 1080P60 high-definit
- BOSCH PTZ DomeDeskripsi:PTZ dome 2MP 12x clear indoor in-ceiling- Perfect combination of style and technology for indoor installations that require high-quality imaging in a compact and aesthetic dome housing- Integrated 12x optical zoom that clearly identifies people (90 m / 295 ft maximum) without loss of any identification details (250 pixels/m).- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data- Simple installation with flexible mounting options (in-ceiling or surface mounting)atribut:
- Resolution (MP): 2
- Color: White
- Effective Picture Elements (HxV) (px): 1945x1097
- Input Voltage (VAC): 21 to 30
- Iris Control: Automatic
- Pre-position Accuracy (°): average 0.10
- Aver 4K PTZ Conference CameraDeskripsi:CAM5504K Dual Lens PTZ Conferencing Camera4K Dual Lens PTZ Conferencing CameraThe CAM550 is equipped with an AI lens for automated PTZ functionality, which delivers a full view of meeting attendees and detects newcomers. The Smart Gallery feature puts up clear views of every participant on the remote side. Enable gesture control camera operation to enjoy a fluent, safe meeting experience. 4K dual-lens technology captures the room in its entirety, providing a premium conferencing experience for mid-to-large scale rooms.atribut:
- Storage Temperature (°C): -20 to 60
- Operation & Storage Humidity (%): 20 to 80
- Package Dimensions (LxWxH) (mm): 253x253x271
- Dimensions (mm): Camera: 170.8 (L)x190.5 (H)x173 (D), Remote control: 200x50x21
- Connectivity: USB type-B 3.1 connector, backward compatible with USB 2.0 12V/2A DC jack power adapter Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain) IP (RJ45) HDMI
- Hardware Specs: 3.2 GHz Intel® Core™ i5-4460 processor 4 GB RAM or more USB 3.1 port, backward compatible with USB 2.0
- Image Sensor: Sony 4K EXMOR, crystal clear in any lighting
- Lens Focal Length (mm): 3.9 (wide) ~ 47.3 (tele)
- Minimum Focus Distance (m): 1.5
- Operating Temperature (°C): 0 to 40
- Optional Accessories: Mini DIN8 to D-Sub9 cable Ceiling mount* Foldable TV mount USB2.0 type-B to type-A cable (5 m) USB 3.1 Extension Cable (10 m/20 m/30 m) 1-Port POE+ Injector *For ceiling mounting, please purchase the AVer ceiling mount.
- Package Contents: CAM550 unit Power adapter (10 ft/3 m) USB 3.1 type-B to type-A cable (3m) Remote control Mini DIN9 to mini DIN8 RS232 adapter cable HDMI cable (3 m) Wall mount bracket and screws QR code card Tripod screw Drill paper
- PoE+: 802.3at
- Power Consumption (V/A): 12/2
- Power Supply (V/Hz): AC 100V ~ 240, 50/60
- Security and Mount: Kensington lock 1/4inch tripod mounting screw Camera wall-mount bracket included Optional foldable TV mount Optional ceiling mount
- Video format: YUV, YUY2, MJPEG Network video compression format: H.264, H.265 Network protocol: RTSP, RTMP
- Kramer PTZ CameraDeskripsi:Professional HD camera for versatile video captureGet a clear view of all meeting attendees, with special attention wherever it’s needed. This 1080p PTZ camera is equipped with high-power optical and digital zooms, ideal for zooming-in on specific participants in mid-sized and large video conferencing spaces. Silent PTZ movement and simple control let you capture only what you want, when you want it.atribut:
- Digital Zoom: 16x
- Horizontal Rotation Range (°): ±170
- Minimum Illumination (Lux): 0.5 @ (F1.8, AGC ON)
- Net Dimensions (WxDxH) (cm): 14.5x9.8x15
- Number of Preset: 255
- Power Source: 12V DC, 2A max
- Shutter Speed (s): 1/30 to 1/10000
- Video S/N (dB): ≥55
- Ausdom Webcam Auto Focus with Noise Canceling MicrophoneDeskripsi:Never Miss Any Detail. Full HD 1080P with max resolution up to 1920 x 1080 pixels, easy to make HD video calls or record video. See More Than Expect. Super HD wide-angle lens achieves a wider field of view and wider-range coverage. Noise Reduction Mic. Filter out external background noise, and make you heard very clearly. Fast and Accurate Autofocus. Make the camera will automatically stay focused on your face even if you move around. Wide Compatibility. Windows XP, Windows 7, Windows 8, Windows 10, Android V5.0 or updated version, Mac OS 10.6 or updated version.atribut:
- View Angle (Degress): 90
- Mic: Built-in
- S.P.L (dB): -36
- Directivity: Omni-directional
- Sensor (inch): 1/2.7 (COMS Image Sensor)
- Interface: USB 2.0
- Default (pixel): 1280x720 (30fps)
- F/No: 2.0
- Maximum Resolution (Pixel): 2048x1536 (30fps)
- Minimum Resolution (pixel): 160x120 (30fps)
- Operating Temperature (°C): -10 - 50
- Photo Format: JPG
- Photo Resolution (pixel): 1920x1080
- Power Consumption (mAh): ≤260
- Support OS (UVC): Windows XP/7/8/10 or updated version, Mac OS 10.6 or updated version, Chrome OSTM, Android v5.0 or above
- Video Resolution : Video Mode MJPG
- Hikvision Mini PTZ CameraDeskripsi:· High quality imaging with 4 MP resolution· Clear imaging against strong back lighting due to 120 dB WDR technology· Pan and tilt ability enables camera to monitor zones of interest· 4xoptical zoom allows for closer viewing of subjects in expansive areasNote: Default without power supply or SD card.
- Fantech Smart IP Camera PTZDeskripsi:Dilengkapi slot kartu SD dengan kapasitas maksimum 128GB, untuk menyimpan rekaman apa yang terjadi, rekaman apa yang terjadi saat Anda tidak di rumah.Lihat rumah, taman, atau di mana pun Anda dengan mudah, saat bepergian melalui aplikasi kami.Mampu mendeteksi gerakan sekecil apa pun, dan melacak arahnya, untuk tingkat keamanan tertinggi.Akses dan cadangkan semua rekaman Anda dengan mudah, saat bepergian melalui penyimpanan cloud.Smart IP Camera Fantech PTZ menmpilkan hasil rekaman dengan resolusi 1080p sehingga rekaman yang diambil menggunakan smart ip camera ptz dapat menghasilkan rekaman yang jernih dan selain itu IP CAM PTZ dapat merekam sudut pandang 135 derajat, Sehingga andatribut:
- Resolution: Full HD 1080p
- Power (V): DC15
- Field of View (°): 135
- Lens (mm): 3.6
- Video Compression: H.264
- Storage: MicroSD 128gb (max)
- System Support: IOS / Android
- Wi-Fi: IEEE 802.11 b/g/n 2.4 GHz
- Aver Auto Tracking Cameraatribut:
- Image Sensor (inch): 1/2.8 1080p Exmor CMOS
- Output Resolutions: Auto, 1080p/60, 1080p/50, 1080p/30, 1080i/60, 1080i/50, 720p/60
- Effective Picture Elements: 2 Megapixels
- Minimum Illumination (Lux): 0.47 (IRE50, F1.6, 60fps); 0.23 (IRE50, F1.6, 30fps)
- Gain: Auto, Manual
- Aperture (Iris): F = 1.6 (Wide) to 4.3 (Tele)
- Digital Zoom: 12X
- Exposure Control: Auto, Manual, Priority AE (Shutter, IRIS)
- Focal Length (mm): f = 4.3 (Wide) to 94.6 (Tele)
- Minimum Working Distance (m): 0.1 (Wide), 1.2 (Tele)
- Optical Zoom: 22X
- Pan / Tilt Angles (°): Pan: ±175 Tilt: +90/-30
- Pan/Tilt Speed (°/s): (Manual) Pan: 2 to 50 Tilt: 2 to 50
- SN Ratio (dB): >50
- Sensor Zoom: 1X
- Shutter Speed (s): 1/5 to 1/32,000
- TV Line: 900 (Center), 600 (Corner)
- Viewing Angles (°): DFOV : 73 (Wide) to 4.2 (Tele) HFOV : 67 (Wide) to 3.7 (Tele) VFOV : 38 (Wide) to 2.1 (Tele)
- White balance: Auto, Manual
- Hikvision IR PTZ Camera (Plastic Housing)Deskripsi:4MP, 1/2.5inch CMOS,H.265+/H.265/H.264+/H.264 codec, 3D DNR, True WDR, Ultra-low light Powerde By DarkFighter Color: 0.005lux/F1.6, B/W:0.001lux/F1.6, Optical Zoom:15x, Digital Zoom:16X,100m IR2560*1440:30fps, Pan Speed: 0.1° -80°/s, Tilt Speed: 0.1° -80°/s, PoE+&12VDCSmart DetectionNote: Default without power supply or SD card.atribut:
- Size (inch): 4
- Aver Video ConferenceDeskripsi:EVC130Point-to-point, eCam Focus with Super Wide Angle 88 DegreeThe EVC130 is the market’s new price-to-performance leader, offering small to medium-scale organizations a uniquely cost-effective HD video conferencing solution. The EVC130 features realatribut:
- Video Outputs: > HDMI > VGA
- Power Supply: > AC 100V-240V, 50/60Hz > Consumption: EIAJ 12V, 4A
- Aver AI Auto Tracking PTZ CameraDeskripsi:PTC330U V2AI Auto Tracking PTZ CameraThe PTC330UV2 AI Auto Tracking PTZ Camera makes powerful and reliable Pro AV capability available to everyone. Drawing inspiration from the AVer Professional PTZ Camera family, the PTC330UV2 features in-house AI functions like Presenter Mode, Zone Mode and Hybrid Mode auto tracking, thanks to Human Detection processing. Combine the 30X Optical Zoom lens and 4K resolution with hybrid auto tracking and smooth PTZ functions for broadcasting, streaming, or recording. Your exciting journey of audio and video capturing starts here!atribut:
- Digital Zoom: 12X
- Exposure Control: Auto, Manual, Priority AE (Shutter, IRIS), BLC, WDR
- Xacti Professional Wearable Cameraatribut:
- Zoom: 2x/3x/4x (digital)
- Video format: Motion JPEG
- Uniarch LED FHD Monitoratribut:
- Display Type: LED Backlight
- Screen Size (inch): 21.5
- Pixel Pitch (HxV) (mm): 0.265x0.24825
- Contrast: 4000:1
- Brightness (cd/m²): 250
- Color: 16.7M
- Dimensions (WxHxD) (mm): 508.02x393.87x210.00 (With Pedestal)
- Maximum Resolution: 1920x1080
- Mounting VESA (mm): 100x100
- Multi Language: 8 (English, France, Spanish, German, Russia, Korea, Japanese, Simplified Chinese)
- Operating Humidity (%): 20~85 (No Condensation)
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Package Dimensions (WxHxD) (mm): 570x395x118
- Power Consumption (W): <23 (on), <0.5 (Standby)
- Power Supply DC (V/A): 12/2
- Refresh Rate (Hz): 60
- Response Time (ms): 6.5
- Storage Humidity (%): 0 to 90 (No Condensation)
- Storage Temperature Range (°C/°F): -10 to 50/14 to 122
- Viewing Angle (°): Horizontal 178, Vertical 178
- HI-SHARP Network Camera Value Plus Seriesatribut:
- Day/Night: True
- Local Storage: Yes (Maxi 128G)
- Multi-Streaming: Triple
- Video Compression: H.265/H.264/MJPEG
Daftar Harga ptz camera Terbaru March 2026
| Aver Professional PTZ Camera | Rp22.999.900 |
| Aver PTZ Camera | Rp2.799.900 |
| TENVEO 20x PTZ Camera | Rp9.399.900 |
| ISMART PTZ Camera | Rp4.199.900 |
| BOSCH PTZ Dome | Rp30.999.900 |
| Aver 4K PTZ Conference Camera | Rp29.999.900 |
| Kramer PTZ Camera | Rp36.999.900 |
| Maxhub Webcam | Rp10.999.900 |
| Ausdom Webcam Auto Focus with Noise Canceling Microphone | Rp639.900 |
| Hikvision Mini PTZ Camera | Rp1.599.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/BOSCH%20PTZ%20Dome/a3P107756363-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Mini%20PTZ%20Camera/auP109972390-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Fantech%20Smart%20IP%20Camera%20PTZ/gqP106955602-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20IR%20PTZ%20Camera%20(Plastic%20Housing)/bjP109972415-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Xacti%20Professional%20Wearable%20Camera/i3P106968651-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dahua%20IP%20PTZ%20WizSense%20Series/epP111687529-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/HI-SHARP%20Network%20Camera%20Value%20Plus%20Series/dgP107811484-1.jpg)